SMC C96SDB50-340 ISO 15552 CYLINDER

ISO 15552 C96 series cylinders

See technical information

References

SMC:C96SDB50-340
Rubix:132A9926
brand logo

Technical specifications

Cylinder diameter50 mm
Cylinder stroke340 mm
Typewith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB50-340 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight3158 g
Cylinder diameter50 mm
Cylinder stroke340 mm
Typewith integrated magnetic detection
£ 154.59 excl. VAT
/ Each
£ 185.51 incl. VAT
  • Delivery usually within ( 6 ) days