SMC CG1N63Z-PS SEAL KIT


Double Acting Single Rod

References
smc:CG1N63Z-PS
rubix:132A9078
manufacturer :01285087
brand logo
brand logo
Technical specifications
Typecylinder seal kit
See all Specifications

Product details : SMC CG1N63Z-PS SEAL KIT


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable

Strengths

•Standard: single acting, single rod, spring return/extend
Bore sizes : 20, 25, 32, 40
Strokes : 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths

Technical specifications


Attributes
Typecylinder seal kit
Materialstainless steel
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
  • Delivery usually within ( 3 ) days