SMC MHS25-PS MAINTENANCE KIT


Grippers Seal Kit

References
smc:MHS25-PS
rubix:393A5372
SMC MAINTENANCE KIT MHS25-PS
brand logo
Technical specifications
TypeGrippers Seal Kit
See all Specifications

Product details : SMC MHS25-PS MAINTENANCE KIT


The MHS is the latest in the family of rotary operated parallel style grippers. This compact gripper is available in 10 different bore sizes with choices of 2, 3 and 4 fingers which generate gripping forces up to 1270 N. Pinholes are incorporated as standard, facilitating accurate mounting which is achieved through either body tapped or through-hole mounting. By using a wedge cam construction to attach the fingers to the rotary actuator a more compact design is achieved, as well as high repeatability of 0.01 mm. Auto switches can be simply attached via the standard built-in grooves

Strengths

2 finger parallel style air gripper
Thirteen different switches in .5mm or 3mm lead wire lengths

Technical specifications


Attributes
Logistic Weight15 g
TypeGrippers Seal Kit
MaterialNBR (Piston Seal, Rod Seal, Gasket)
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
  • Usually arrives within 14 working days