References
SMC:CXSM20-PS
Rubix:120A5361
Manufacturer :CXSM20-PS
EAN:3618035658393

Documents
Product details : SMC CXSM20-PS SEAL KIT
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
Dual rod cylinder with slide bearing
Bore sizes: 6, 10, 15, 20, 25, 32
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Bore sizes: 6, 10, 15, 20, 25, 32
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | dual rod cylinder |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 15.60 excl. VAT
/ Each
£ 18.72 incl. VAT
- Delivery usually within ( 8 ) days