Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859893 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G3/8
MECALINE 859893 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G3/8
Double circular banjo coupler 1 port
References
mecaline:
859893
rubix:
216A1761
ean:
3660338148606
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859893 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G3/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KQ2LU04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
NORGREN 431252268 ADAPTER 22-R3/4
FESTO 3561 QUICK CONNECTOR CK-M5-PK-3
MECALINE 859825 SINGLE BANJO FITTING 2 HEADS MM 12-G1/4IN
SMC KQ2ZT08-04NS ONE-TOUCH FITTING
SMC KQ2E07-00N ONE-TOUCH FITTING
SMC KQ2D08-02AS-X35 ONE-TOUCH FITTING
NORGREN C01471218 PFITC 12MM-R1/8 SWIVEL ELBOW
SMC KQ2VF04-M5N ONE-TOUCH FITTING
FESTO 133055 NPQP-L-R18-Q8-FD-P10
NORGREN 237110028 PLUG MALE THREAD R 1/4
FESTO 133062 PUSH-IN L-FITTING
MECALINE 860073 SOCKET UNION Y MM 6
NORGREN 102250618 PFIT 6MM-G1/8 STRAIGHT ADAPTER
SMC KQ2L10-02A ONE-TOUCH FITTING