Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860073 SOCKET UNION Y MM 6
MECALINE 860073 SOCKET UNION Y MM 6
UNION Y FITTINGS
References
mecaline:
860073
rubix:
216A1982
ean:
3660338150234
Technical specifications
Material
Polymer
Connection 1
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860073 SOCKET UNION Y MM 6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer
Connection 1
6 mm
Connection 2
6 mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.24
excl. VAT
/
Each
£
2.69
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
NORGREN 101251038 PFIT 10MM-R3/8 STRAIGHT ADPT
FESTO 6261 ELBOW QUICK CONNECTOR LCK-1/4-PK-4-KU
SMC KQ2U23-M5A ONE-TOUCH FITTING
AVENTICS R412005105
MECALINE 858887 LONG MALE 90DEG ELBOW MM 6 M6
SMC KQB2L06-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KFG2T0604-01S INSERT FITTING
SMC KGF06-01 FITTING
MECALINE 840749 FLOW REG METER-IN 12- G1/4IN
FESTO 2024 BARBED HOSE FITTING C-3/8-P-6
SMC KQ2L04-G02A1 ONE-TOUCH FITTING
SMC KRH08-01S FITTING
SMC KQ2W06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC AS3201F-N03-07 SPEED CONTROLLER
SMC KQ2L06-M5A1 ONE-TOUCH FITTING