3M 954625 DOUBLE COATED POLY FOAM TAPE WHITE 25MMX66M 1.1MM

Double Coated Foam Tape

See technical information

References

3M:XT003493225
Rubix:190062
brand logo

Technical specifications

Width25 mm
Length66 m
Materialpolyethylene (backing), acrylate (adhesive)
See all Specifications

Product details : 3M 954625 DOUBLE COATED POLY FOAM TAPE WHITE 25MMX66M 1.1MM


White double-coated polyethylene foam, closed cell with a density of 58 Kg/m³ and 1,0 mm wide with a modified acrylate adhesive

Technical specifications


Attributes
Width25 mm
Length66 m
Materialpolyethylene (backing), acrylate (adhesive)
Thickness1.1 mm
Colourwhite
Tape typefoam tape
£ 49.49 excl. VAT
/ Each
£ 59.39 incl. VAT
  • In stock: Next day delivery