TESA 7076 18M 40MM BLACK 07076-00027-24


tesa® ACXplus 7076

References
tesa:7076 18M 40MM BLACK
rubix:269A3575
manufacturer :07076-00027-24
ean:4042448500915
brand logo
brand logo
Technical specifications
Width40 mm
Length18 m
See all Specifications

Product details : TESA 7076 18M 40MM BLACK 07076-00027-24


tesa® ACXplus 7076 is a black acrylic foam tape. It consists of a high-performance acrylic system and due to its unique components it combines a very good temperature resistance with an outstanding cold shock resistance up to -40°C. It is designed for demanding outdoor bonding applications especially in combination with the tesa Adhesion Promoters. The visco-elastic, foamed acrylic core compensates different thermal elongation of bonded parts.

Applications

Bonding of panels and reinforcement bars in the following Industries:

* Solar

* Elevator

* Production Equipment

* Transportation

Technical specifications


Attributes
Width40 mm
Length18 m
Materialfoamed acrylic
ColourBlack
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 88.57 excl. VAT
/ Each
£ 106.28 incl. VAT
  • Usually arrives within 14 working days