SPARTEX 886654 DOUBLE SIDED TAPE/FOAM - VERY HIGH BOND 25MM WIDE 66M R
Double-sided foam tape
See technical informationSee documentsReferences
Spartex:886654
Rubix:257A4495
EAN:3660338400582


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | pe foam, siliconised paper and clear acrylic (adhesive) |
Documents
Product details : SPARTEX 886654 DOUBLE SIDED TAPE/FOAM - VERY HIGH BOND 25MM WIDE 66M R
High performance double‐sided foam bonding tape, characterised by a white closed-cell PE foam. A white two sided siliconized paper and clear acrylic modified adhesive. Suitable for all verical applications with moderate load.
Strengths
Adhesive with high tack, high adhesiveness and moderate shear resistance, UV rays and ageing. Application temperature: -20°C to +70°C.
Applications
For mirror mounting. For mounting glazing bars. For mounting cable trunking. For crystalline silicon PV panel frame bonding. For general mounting / bonding.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | pe foam, siliconised paper and clear acrylic (adhesive) |
| Thickness | 0.85 mm |
| Colour | brown |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
- In stock: Next day delivery