TESA 64621 D/S PP SYNTHETIC RUBBER 50MX25MM TRANSPARENT
Clear double-sided adhesive 64621
See technical informationReferences
Tesa:64621 50M 25MM TRANSPARENT
Rubix:125A5187
Manufacturer :64621-00006-00
EAN:4005800085123

Product details : TESA 64621 D/S PP SYNTHETIC RUBBER 50MX25MM TRANSPARENT
tesa® 64621 is a transparent double-sided self-adhesive tape consisting of a PP-carrier and a synthetic rubber adhesive mass system (hotmelt).
With the hotmelt adhesive, tesa® 64621 is solvent free and offers a very high tack.
tesa® 64621 is protected by a siliconized paper liner.
With the hotmelt adhesive, tesa® 64621 is solvent free and offers a very high tack.
tesa® 64621 is protected by a siliconized paper liner.
Applications
* General purpose fixing tape
* Self-adhesive mounting of decorative and packaging materials
* Bonding of foils, fabrics, paper and plastic materials
* Self-adhesive mounting of decorative and packaging materials
* Bonding of foils, fabrics, paper and plastic materials
Technical specifications
Attributes
| Logistic Weight | 5233,53 g |
|---|---|
| Width | 25 mm |
| Length | 50 m |
| Material | pp film |
| Thickness | 0.09 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
- In stock: Next day delivery
