References
Ultratape:00227533BY
Rubix:2004111

Product details : ULTRATAPE HAZARD TAPE BLK/YELL 75MM X 33M 00227533BY
Self adhesive hazard tape.
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Colour | multicolored |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
- In stock: Next day delivery
