3M 7100269705 DOUBLE COATED TAPE GPT-020P TRANSPARENT 50MMX50M 0.2MM
Double Coated Tape
See technical informationSee documentsReferences
3M:GPT020P5050
Rubix:248A9009
Manufacturer :7100269705
EAN:04064035052959

Documents
Product details : 3M 7100269705 DOUBLE COATED TAPE GPT-020P TRANSPARENT 50MMX50M 0.2MM
Designed for Versatility: 3M™ Double coated tape GPT-020P is a transparent, 200 micron thick, modified solventless acrylic adhesive with a white printed PCK paper liner. 3M GPT-020P combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates both to high and some low surface energy substrates.
Strengths
•Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface
High initial tack and humidity resistance
High level of peel and shear performance
High initial tack and humidity resistance
High level of peel and shear performance
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | paper |
| Thickness | 0.2 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- In stock: Next day delivery