3M 95281266 DOUBLE COATED FOAM TAPE 9528 WHITE 12MMX66M 0.8MM


Foam tape 9528

References
3m:952812
rubix:190304
manufacturer :7000041758
brand logo
brand logo
Technical specifications
Width12 mm
Length66 m
See all Specifications

Product details : 3M 95281266 DOUBLE COATED FOAM TAPE 9528 WHITE 12MMX66M 0.8MM


3M™ double-sided foam tape 9528 is a white double-sided closed cell polyethylene foam tape with rubber adhesive.
3M™ Double Coated Foam Tape 9528 is a 0.8 mm thick, closed-cell double coated polyethylene foam with a rubber adhesive. It is a high grab adhesive suitable for lower performance applications.

Technical specifications


Attributes
Packaged dimensions (D x W x H)280x320x320 mm
Package weight4647 g
Width12 mm
Length66 m
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
  • Usually arrives within 14 working days