3M 4008253X DOUBLE COATED URETHANE FOAM TAPE WHITE 25MMX33M 3.1MM


3M™ Double Coated Urethane Foam Tape 4008

References
3m:400825
rubix:9471367
manufacturer :7000048483
ean:0021200064524
brand logo
brand logo
Technical specifications
Width25.4 mm
Length33 m
See all Specifications

Product details : 3M 4008253X DOUBLE COATED URETHANE FOAM TAPE WHITE 25MMX33M 3.1MM


3M™ Double Coated Urethane Foam Tape 4008 is a 3.2 mm thick, 240kg/m3 density double coated urethanefoam with an acrylic adhesive.

Use 3M™ Double Coated Urethane Foam Tape 4008 for interior mounting applications. Our thick double coated, open cell, urethane foam tape with a paper liner bonds surfaces and provides handling convenience.

3M™ Double Coated Urethane Foam Tapes are conformable foams that utilize a high temperature holding acrylic adhesive system and offer high shear strength.
3M™ Double Coated Urethane Foam Tape 4008 is a white, 3.2 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Strengths

High shear strength on metal and high surface energy plastics;Durable foam is ideal for interior mounting applications;Off-white colour provides a clean appearance;Ideal for bonding, attaching, and mounting;Thick foam dampens and prevents vibration;Open-cell structure aids component cooling;Suitable for soft PVC

Applications

Use for interior bonding, attaching, and mounting applications

Technical specifications


Attributes
Package weight1007,978 g
Width25.4 mm
Length33 m
Thickness2.3 mm
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 102.65 excl. VAT
/ Each
£ 123.18 incl. VAT
  • Usually arrives within 14 working days