Filter Options
CATEGORIES
  • Double cranked link (12)
  • Brand

    6 Product(s) with 12 variant(s):

    Relevance
    • renold:GY10B1S30I
    • rubix:167A2596
    • ean:0673766002351
    • Chain
      Transmission
    • Chain pitch
      15.875 mm
    • Inner width min.
      9.65 mm
    £ 8.64 excl. VAT
    / Each
    • In stock: Next day delivery

    • renold:GY12B1S30I
    • rubix:171A8761
    • Chain
      GY12B1
    • Chain pitch
      19.05 mm
    • Inner width min.
      11.68 mm
    £ 8.08 excl. VAT
    / Each
    • In stock: Next day delivery

    • renold:GY10B2S30I
    • rubix:170A5162
    • ean:0673766006861
    • Chain
      Transmission
    • Chain pitch
      15.875 mm
    • Inner width min.
      9.65 mm
    £ 17.79 excl. VAT
    / Each
    • In stock: Next day delivery

    • tsubaki:RS08B LAMBDA 1 CL SC
    • rubix:171A6689
    • manufacturer :74000080002
    • ean:8718472591835
    • Chain
      08B-1
    • Chain pitch
      12.7 mm
    • Inner width min.
      7.75 mm
    £ 5.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:MCS.12B2
    • rubix:237A3309
    • manufacturer :856182
    • ean:3660338114724
    • Chain
      12B-2
    • Chain pitch
      19.05 mm
    • Inner width min.
      11.68 mm
    £ 0.79 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • renold:10B1S30I
    • rubix:102A5683
    • Chain
      10B1
    • Chain pitch
      15.875 mm
    • Inner width min.
      9.65 mm
    £ 3.64 excl. VAT
    / Each
    • Sold out