BS Lambda Chain Connecting Link
Chain | 08bldcl |
---|---|
Chain pitch | 12.7 mm |
Profile | simplex (1) |
Logistic Weight | 9 g |
---|---|
Chain | 08bldcl |
Chain pitch | 12.7 mm |
Profile | simplex (1) |
Weight | 9 g |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Plate thickness | 1.6 mm |
Pin length | 18.6 mm |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days