References
Renold:GY10B1S30I
Rubix:167A2596
EAN:0673766002351



Technical specifications
| Chain | roller chain 10b-1 (iso 606) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Product details : RENOLD SYNERGY GY10B1S30I SIMPLEX DOUBLE CRANKED LINK
Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.
Strengths
• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
Technical specifications
Attributes
| Logistic Weight | 0,032 g |
|---|---|
| Chain | roller chain 10b-1 (iso 606) |
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 10.16 mm |
| Type | double bent link (no. 30) for roller chain 10b-1 |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- In stock: Next day delivery