12B-1 Single cranked double link no. 30
Chain | GY12B1 |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 0,052 g |
---|---|
Chain | GY12B1 |
Chain pitch | 19.05 mm |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16 mm |
Plate thickness | 1.81 mm |
Pin length | 21.9 mm |
Plate type | Curved |
Chain pin diameter | 5.72 mm |
In stock: Next day delivery