Synergy
Chain | gy10b2 |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 0,091 g |
---|---|
Chain | gy10b2 |
Chain pitch | 15.875 mm |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Plate thickness | 1.55 mm |
Pin length | 35.4 mm |
Plate type | round |
Chain pin diameter | 5.08 mm |
In stock: Next day delivery