10B-1 Single cranked double link no. 30
Chain | 10B1 |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 0,012 g |
---|---|
Chain | 10B1 |
Chain pitch | 15.875 mm |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Plate thickness | 1.55 mm |
Pin length | 18.8 mm |
Plate type | Curved |
Chain pin diameter | 5.08 mm |
Sold out