Double nipple fitting
Filter Options
Categories
double nipple fitting (30)
Brand
aventics
(2)
burnett and hillman
(1)
camozzi
(3)
cejn
(3)
imi norgren
(1)
nero
(2)
parker
(18)
29 Product(s) with 30 variant(s):
PARKER STRAIGHT-MALE-K4-U 4-2HMK4S
- parker:4-2HMK4S
- rubix:155A8642
- manufacturer :4-2HMK4S
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):1/4;1/8 ''
£ 118.50 excl. VAT
/ 50 pieces
PARKER G12ZLCF UNION
- parker:G12ZLCF
- rubix:389A6794
- manufacturer :G12ZLCF
- Usually arrives within 14 working days
- Material:chromium 6 free steel
- Type:union
- Threading diameter (inch):0.47 ''
£ 156.75 excl. VAT
/ 15 pieces
PARKER EO-UNION G10SCF
- parker:G10SCF
- rubix:155A1171
- manufacturer :G10SCF
- Usually arrives within 14 working days
- Material:steel
- Type:union
£ 192.50 excl. VAT
/ 25 pieces
PARKER EO-UNION G15LCF
- parker:G15LCF
- rubix:155A5285
- manufacturer :G15LCF
- Usually arrives within 14 working days
- Material:chromium 6 free steel
- Type:union
£ 202.50 excl. VAT
/ 25 pieces
NERO 1/2 HEX NIPPLE HN08P
- nero:HN08P
- rubix:122A7947
- Usually arrives within 14 working days
- Material:stainless steel (316)
- Type:hn
- Threading diameter (inch):1/2 ''
CEJN 103421204 COUPLING G 3/8IN FEM NBR
- cejn:103421204
- rubix:215A3293
- manufacturer :103421204
- ean:07391390048332
- Usually arrives within 14 working days
- Material:zinc-plated steel/brass (coupling);hardened zinc-plated steel (nipple);nitrile (seal)
- Type:coupling nipple
- Threading diameter (inch):3/8 ''
£ 51.49 excl. VAT
/ Each
NORGREN 36063302 NIP CON BSP
- imi norgren:36063302
- rubix:133A6517
- manufacturer :36063302
- Usually arrives within 14 working days
- Material:brass
- Type:double threaded nipple (straight connection) r1/4 x r1/4, bspt / iso r thread
- Threading diameter (inch):1/4 ''
£ 7.09 excl. VAT
/ Each
CAMOZZI BSP ADAPTOR-NIPPLE-M5 THREAD 2501 M5
- camozzi:2501 M5
- rubix:203A3192
- manufacturer :2501 M5
- Usually arrives within 14 working days
- Material:nickel-plated brass
- Type:parallel nipple
- Threading diameter (inch):0.197 ''
£ 0.92 excl. VAT
/ Each
CAMOZZI BSPT ADAPTOR-NIPPLE-1/8 THREAD-PTFE SEAL S2500 1/8
- camozzi:S2500 1/8
- rubix:203A3152
- manufacturer :S2500 1/8
- Usually arrives within 14 working days
- Material:nickel-plated brass;ptfe
- Type:nipple taper
- Threading diameter (inch):1/8 ''
£ 1.04 excl. VAT
/ Each
PARKER STRAIGHT-MALE-K4-U 2HMK4S
- parker:2HMK4S
- rubix:155A9231
- manufacturer :2HMK4S
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):1/8 ''
£ 113.50 excl. VAT
/ 50 pieces
CAMOZZI M/F EXTENSION 2525-1/4-27
- camozzi:2525 1/4-27
- rubix:117A3338
- manufacturer :2525 1/4-27
- Usually arrives within 14 working days
- Material:nickel-plated brass
- Type:male extension
- Threading diameter (inch):1/4 ''
£ 2.59 excl. VAT
/ Each
PARKER 4-4FMK4S MALE BSPP K4 CONNECTOR
- parker:4-4FMK4S
- rubix:215A3992
- manufacturer :4-4FMK4S
- Usually arrives within 14 working days
- Material:steel
- Type:male stud connector
- Threading diameter (inch):1/4 ''
£ 159.50 excl. VAT
/ 50 pieces
PARKER STRAIGHT-MALE-K4-U 8-4HMK4S
- parker:8-4HMK4S
- rubix:155A9184
- manufacturer :8-4HMK4S
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):1/2;1/4 ''
£ 119.10 excl. VAT
/ 30 pieces
PARKER STRAIGHT-MALE-K4-U 10-8HMK4S
- parker:10-8HMK4S
- rubix:155A9072
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):5/8;1/2 ''
£ 125.00 excl. VAT
/ 25 pieces
PARKER STRAIGHT-MALE-K4-U 10HMK4S
- parker:10HMK4S
- rubix:156A0164
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):5/8 ''
£ 192.00 excl. VAT
/ 30 pieces
PARKER STRAIGHT-MALE-K4-U 12-6HMK4S
- parker:12-6HMK4S
- rubix:152A6307
- manufacturer :12-6HMK4S
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):3/4;3/8 ''
£ 155.80 excl. VAT
/ 20 pieces
PARKER UNION 12-10HMK4S
- parker:12-10HMK4S
- rubix:156A1212
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):3/4;5/8 ''
£ 222.20 excl. VAT
/ 20 pieces
PARKER STRAIGHT-FEMALE-K4 16H6MK4S
- parker:16H6MK4S
- rubix:155A7500
- manufacturer :16H6MK4S
- Usually arrives within 14 working days
- Material:steel
- Type:parker straight-female-k4 16h6mk4s
- Threading diameter (inch):1 ''
£ 155.50 excl. VAT
/ 10 pieces
PARKER NIPPLE BH2-61-BSPP
- parker:BH2-61-BSPP
- rubix:157A2359
- manufacturer :BH2-61-BSPP
- Usually arrives within 14 working days
- Material:brass (brass)
- Type:parker nipple bh2-61-bspp
- Threading diameter (inch):0.25 ''
£ 117.85 excl. VAT
/ 5 pieces
PARKER UNION 24-16HMK4S
- parker:24-16HMK4S
- rubix:155A9228
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):1-1/2;1 ''
£ 165.35 excl. VAT
/ 5 pieces
PARKER UNION 20-12HMK4S
- parker:20-12HMK4S
- rubix:155A7418
- manufacturer :20-12HMK4S
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):1-1/4;3/4 ''
£ 216.80 excl. VAT
/ 5 pieces
PARKER STRAIGHT-MALE-K4-U 12-4HMK4S
- parker:12-4HMK4S
- rubix:155A7620
- manufacturer :12-4HMK4S
- Usually arrives within 14 working days
- Material:steel
- Type:bspp union
- Threading diameter (inch):3/4;1/4 ''
£ 906.60 excl. VAT
/ 20 pieces
PARKER UNION 12HMK4SS
- parker:12HMK4SS
- rubix:156A1214
- manufacturer :12HMK4SS
- Usually arrives within 14 working days
- Material:stainless steel
- Type:union
- Threading diameter (inch):3/4 in ''
£ 789.65 excl. VAT
/ 5 pieces
1/2 B x 1/2 B M/M
- burnett and hillman:00021
- rubix:45015952
- In stock: Next day delivery
- Material:steel
- Type:bsp
- Threading diameter (inch):1/2 ''
£ 1.49 excl. VAT
/ Each
24 items of 29
















