SMC CS1-D16 FEMALE REAR CLEVIS


Double Rear Clevis

References
smc:00028930
rubix:118A5230
brand logo
brand logo
Technical specifications
TypeDouble Rear Clevis
Cylinder diameter160 mm

Product details : SMC CS1-D16 FEMALE REAR CLEVIS


Series CS1 air cylinder is SMCs largest bore cylinder. This series is available in bore sizes up to 12in. and stroke lengths up to 60in. . Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 12in. *, various mounting configurations, cushion for noise damping.

Strengths

•Double acting, single rod, lube type
Seven mounting styles
Auto switch capable

Technical specifications


Attributes
TypeDouble Rear Clevis
Cylinder diameter160 mm
Show UNSPSC/ECL@SS
£ 124.94 excl. VAT
/ Each
£ 149.93 incl. VAT
  • Delivery usually within ( 40 ) days