Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 20 mm |
Logistics dimensions (L x W x H) | 234x35x35 mm |
---|---|
Logistic Weight | 245,51 g |
Type | dsnu round cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 100 mm |
Delivery usually within ( 6 ) days