TESA 60652 50M 50MM ALUMINIUM 60652-00000-00


tesa® 60652

References
tesa:60652 50M 50MM ALUMINIUM
rubix:269A3627
manufacturer :60652-00000-00
ean:4042448476197
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
See all Specifications

Product details : TESA 60652 50M 50MM ALUMINIUM 60652-00000-00


tesa® 60652 is an aluminum tape based on a 50 µm (2 mil) aluminum foil, a transparent acrylic adhesive and a white, single-sided siliconized, 85µm thick  paper liner



Features:

* Mechanical stable and conformable

* Easily removable liner

* Suitable for permanent applications

* Barrier against moisture, gases and vapors

* Electrically and thermally conductive

* Aging resistant

* Heat and light refletive

* Flame retardant according to DIN 4102, clas B1

* Flame retardant according to the requirements in UL510A

* Meets requirements of UL723

Applications

* Mounting of refrigerator coils in appliance industry

* Joining and sealing of thermal insulation, ducts and pipes

* To make substrates electrically and thermally conductive

* To reflect heat radiation

Technical specifications


Attributes
Width50 mm
Length50 m
Materialaluminium foil
ColourGrey
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
  • Usually arrives within 14 working days