3M 7757929 7000095581 DOUBLE COATED TAPE TRANSPARENT 25MM X 6500M
3M™ Carry Handle Tape 9009HP
See technical informationReferences
3M:900925
Rubix:262A0427
Manufacturer :7000095581
EAN:08021684363368

Technical specifications
| Width | 25 mm |
|---|---|
| Length | 6500 m |
| Material | synthetic rubber (adhesive), polypropylene film (backing), polyester film (carrier) |
Product details : 3M 7757929 7000095581 DOUBLE COATED TAPE TRANSPARENT 25MM X 6500M
The high tensile strength mono-oriented polypropylene combined with the specially formulated adhesive guarantee excellent adhesion to most shrink film over wraps securing immediate and secure handle attachment. The tape construction is especially suited for high shear performance. Efficient application on all automated handle application equipment by guaranteeing excellent handling properties.
3M™ Carry Handle Tape 9009HP is a high performance tape featuring a durable ScotchPro™ film backing that is very strong in longitudinal direction and agressive hot melt solvent-free adhesive, designed for use on automatic in-line and post oven carry handle applications.
Strengths
Designed for use on automatic in-line and post oven carry handle applications;High Tensile Strength Mono-axially oriented polypropylene backing and specially formulated adhesive;Excellent adhesion to most shrink film over wraps securing immediate and secure handle attachment;Efficient application on all automated handle application equipment by guaranteeing excellent handling properties;The adhesive is specially formulated to be suitable for high shear performance carrying tape handles.;carry handle;automated handle application
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 6500 m |
| Material | synthetic rubber (adhesive), polypropylene film (backing), polyester film (carrier) |
| Thickness | 0.068 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 175.06 excl. VAT
/ Each
£ 210.07 incl. VAT
- Delivery usually within ( 20 ) days