FESTO 162052 TWIN CYLINDER DPZJ-16-100-P-A-KF-S2


Twin-piston cylinder DPZJ-16

References
festo:DPZJ-16-100-P-A-KF-S2
rubix:112A2844
manufacturer :162052
ean:4052568129972
DPZJ-16-100-P-A-KF-S2 Twin-piston cylinder
brand logo
Technical specifications
Typedouble piston cylinder (twin) dpz
See all Specifications

Product details : FESTO 162052 TWIN CYLINDER DPZJ-16-100-P-A-KF-S2


Twin-piston cylinder DPZJ-16-100-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=100 mm, Adjustable end-Position range/length=10 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight981,9 g
Typedouble piston cylinder (twin) dpz
Show UNSPSC/ECL@SS
£ 1,116.88 excl. VAT
/ Each
£ 1,340.26 incl. VAT
  • Delivery usually within ( 26 ) days