FESTO 161200 MULTI-POSITION KIT DPVU-63
DPVU Multi-position Kit
See technical informationSee documentsReferences
Festo:DPVU-63
Rubix:123A1025
Manufacturer :161200
EAN:4052568071912

Documents
Product details : FESTO 161200 MULTI-POSITION KIT DPVU-63
Multi-Position kit DPVU-63 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=63, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=308 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 354,73 g |
|---|---|
| Type | dpvu multi-position kit |
Show UNSPSC/ECL@SS
£ 113.16 excl. VAT
/ Each
£ 135.79 incl. VAT
- Delivery usually within ( 2 ) days