References
Festo:ESBF-BS-40-300-16P
Rubix:391A1941
Manufacturer :8022583
EAN:4052568278380
Documents
Product details : FESTO 8022583 ELECTRIC DRIVE
electric cylinder ESBF-BS-40-300-16P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=300 mm, Size=40, Stroke=300 mm, Piston rod thread=M12x1,25, Reversing backlash=40 µm
Electric cylinder ESBF-BS-40-300-16P 8022583
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,144.07 excl. VAT
/ Each
£ 1,372.88 incl. VAT
- Delivery usually within ( 2 ) days