FESTO 383825 SET OF WEARING PARTS
DPZ - 32-P-A Set of wearing parts
See technical informationSee documentsReferences
Festo:383825
Rubix:270A3064
Manufacturer :383825

Documents
Product details : FESTO 383825 SET OF WEARING PARTS
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
•Twin pistons provide twice the force in half the space
Plain or recirculating ball bearing guide
Precision stroke adjustment in the end position
Plain or recirculating ball bearing guide
Precision stroke adjustment in the end position
Technical specifications
Attributes
| Type | twin cylinder |
|---|---|
| Material | wrought aluminium alloy (housing, cover);tempered steel (yoke plate);gf high-alloy stainless steel, kf tempered steel (piston rod);polyurethane, nitrile rubber (seal) |
Show UNSPSC/ECL@SS
£ 102.09 excl. VAT
/ Each
£ 122.51 incl. VAT
- Usually arrives within 14 working days