Standards-based cylinder DSBC
Type | dsbc standard cylinder |
---|---|
Cylinder diameter | 63 mm |
Logistics dimensions (L x W x H) | 445x75x75 mm |
---|---|
Logistic Weight | 3296,7 g |
Type | dsbc standard cylinder |
Cylinder diameter | 63 mm |
Cylinder stroke | 250 mm |
In stock: Next day delivery