Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 100 mm |
Logistics dimensions (L x W x H) | 637x110x115 mm |
---|---|
Logistic Weight | 7684 g |
Type | DSBC standard cylinder |
Cylinder diameter | 100 mm |
Cylinder stroke | 400 mm |
Delivery usually within ( 2 ) days