FESTO 162156 TWIN CYLINDER DPZJ-32-80-P-A-KF-S2


DPZ Twin Piston Cylinder

References
festo:DPZJ-32-80-P-A-KF-S2
rubix:107A4578
manufacturer :162156
ean:4052568130862
DPZJ-32-80-P-A-KF-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDPZ Twin piston cylinder
See all Specifications

Product details : FESTO 162156 TWIN CYLINDER DPZJ-32-80-P-A-KF-S2


Twin-piston cylinder DPZJ-32-80-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=80 mm, Adjustable end-Position range/length=10 mm, Piston diameter=32 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight3360 g
TypeDPZ Twin piston cylinder
Show UNSPSC/ECL@SS
£ 1,467.48 excl. VAT
/ Each
£ 1,760.98 incl. VAT
  • Delivery usually within ( 26 ) days