References
Draper:70474
Rubix:382A6196
Manufacturer :70474
EAN:5010559704743

Product details : DRAPER 70474 OMT HCS SCRAPER BLADE - 34MM
Universal oscillating multi-tool accessories, suitable for use with Draper and other manufacturers oscillating multi-tools. Designed for a host of different tasks.
Technical specifications
Attributes
| Blade height | 38 mm |
|---|---|
| Length | 53 mm |
| Type | oscillating multi-tool scraping blade |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
