References
Draper:75609
Rubix:382A6848
Manufacturer :75609
EAN:5010559756094

Product details : DRAPER 75609 SPARE BLADE 39.5MM
For the removal of bonded windscreens fitted to motor vehicles. The blade cuts the adhesive caulking compound around the windscreen using the specially hardened carbon steel blade. Body length 163mm. Supplied with 25mm blade. Spare blades available - see entry below.
Technical specifications
Attributes
| Blade height | 39.5 mm |
|---|---|
| Type | windscreen removal tool blade (spare) |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- Delivery usually within ( 7 ) days
