References
Draper:24738
Rubix:381A9836
Manufacturer :24738
EAN:5010559247387



Product details : DRAPER 24738 XP1000 PLAIN BLADE 4.0 X 100MM
XP1000®, spare SCVM steel blade hardened, tempered and chemically blackened with precision-machined tip for exact fit to prevent screw damage, suitable for connecting to all existing Draper Expert 965 interchangeable range screwdrivers. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Blade height | 4 mm |
|---|---|
| Length | 100 mm |
| Type | plain slot |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
- Delivery usually within ( 7 ) days
