References
Walter:G2042.32N-3T50SX
Rubix:276A3973
Manufacturer :6408745
Documents
Product details : WALTER G2042.32N-3T50SX TOOLHOLDERS 6408745
Strengths
•Maximum stability between cutting insert and tool thanks to state-of-the-art self-clamping system
Two insert seats on the tool body
Universal use
Two insert seats on the tool body
Universal use
Applications
Universal Use
Technical specifications
Attributes
| Blade height | 24.7 mm |
|---|---|
| Length | 151 mm |
| Blade thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 173.34 excl. VAT
/ Each
£ 208.01 incl. VAT
- Usually arrives within 14 working days
