References
Sandvik Coromant:C2R-BL25-RE20DF1
Rubix:320A0693
Manufacturer :8446707
EAN:7323227578729

Product details : SANDVIK C2R-BL25-RE20DF1 COROCUT Q-CUT BLADES/ADAPTER 8446707
CoroCut® 2, blade for parting
Technical specifications
Attributes
| Blade height | 31.9 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 25 mm |
| Cutting width | 8.25 mm |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days
