SANDVIK 151.2-5050-93 COROCUT Q-CUT BLADES/ADAPTER 5954917
Tool block for inserts
See technical informationReferences
Sandvik Coromant:151.2-5050-93
Rubix:317A9486
Manufacturer :5954917



Product details : SANDVIK 151.2-5050-93 COROCUT Q-CUT BLADES/ADAPTER 5954917
Tool block for inserts
Technical specifications
Attributes
| Blade height | 50.5 mm |
|---|---|
| Length | 178 mm |
| Blade thickness | 19.7 mm |
| Material | hardened steel |
| Cutting width | 68.4 mm |
Show UNSPSC/ECL@SS
£ 800.43 excl. VAT
/ Each
£ 960.52 incl. VAT
- Usually arrives within 14 working days
