References
Draper:99778
Rubix:382A9516
Manufacturer :99778
EAN:5059482000959

Product details : DRAPER 99778 110MM CONTINUOUS DIAMOND BLADE
Hardened and tempered diamond blade with continuous rim to provide a smooth cutting finish. Designed for use on ceramic and natural stone tiles. Suitable for dry and wet cutting, with optimum results when used wet. Compatible with most angle grinders and tile cutting machines with a 22.23mm bore.
Technical specifications
Attributes
| Blade height | 7 mm |
|---|---|
| Length | 110 mm |
| Type | continuous diamond blade |
| Material | hardened steel |
| Cutting width | 1.8 mm |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 7 ) days
