References
Draper:99791
Rubix:382A9528
Manufacturer :99791
EAN:5059482001086

Product details : DRAPER 99791 300MM TURBO DIAMOND BLADE
Hardened and tempered diamond blade with continuous turbo rim for a fast cut and smooth finish. For use on granite, marble and stone. Suitable for dry and wet cutting, with optimum results when used wet. Compatible with most petrol saws with a 20mm bore.
Technical specifications
Attributes
| Blade height | 10 mm |
|---|---|
| Length | 300 mm |
| Blade thickness | 3.4 mm |
| Type | turbo diamond blade |
| Material | hardened steel |
| Cutting width | 3.4 mm |
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Delivery usually within ( 7 ) days
