Bunker
Filter Options
Categories
equipment (59)
tools & metrology (12)
machining, cutting & drilling (2)
protection, safety & hygiene (2)
fasteners, adhesives & tapes (1)
maintenance & repairs (1)
1Brand
bunker
(77)
57 Product(s) with 77 variant(s):
BUNKER 31644 LOAD-UP STACKING SYSTEM 9PCS
- bunker:31644
- rubix:395A2638
- manufacturer :31644
- ean:5059482077944
- Delivery usually within ( 7 ) days
- Material:polypropylene
- Height:850 mm
- Length:480 mm
£ 281.67 excl. VAT
/ Each
BUNKER 08533 COOL BOX 18L
- bunker:08533
- rubix:390A2496
- manufacturer :08533
- Delivery usually within ( 7 ) days
- Type:bunker 08533 cool box 18l
£ 176.59 excl. VAT
/ Each
BUNKER 23752 MODULAR FLOOR CABINET 2 DRAWER 2 DOOR 680MM
- bunker:23752
- rubix:390A4460
- manufacturer :23752
- Delivery usually within ( 7 ) days
- Number of drawers:2
- Height:910 mm
- Width:680 mm
£ 383.33 excl. VAT
/ Each
BUNKER 23746 MODULAR FLOOR CABINET 4 DRAWER 680MM
- bunker:23746
- rubix:390A4461
- manufacturer :23746
- Delivery usually within ( 7 ) days
- Number of drawers:4
- Height:910 mm
- Width:680 mm
£ 416.66 excl. VAT
/ Each
BUNKER 04531 4PCS CASTOR WHEEL SET
- bunker:04531
- rubix:390A3111
- manufacturer :04531
- Delivery usually within ( 7 ) days
- Type:bunker 04531 4pcs castor wheel set
£ 97.50 excl. VAT
/ Each
BUNKER 07134 K1 STACKING BOX GREY
- bunker:7134
- rubix:395A2622
- manufacturer :07134
- ean:5059482080135
- Delivery usually within ( 7 ) days
- Number of drawers:1
- Height:312 mm
- Width:905 mm
£ 358.34 excl. VAT
/ Each
BUNKER 07137 K1 STACKING BOX BLACK
- bunker:7137
- rubix:395A2626
- manufacturer :07137
- ean:5059482080166
- Delivery usually within ( 7 ) days
- Number of drawers:1
- Height:312 mm
- Width:905 mm
£ 358.34 excl. VAT
/ Each
BUNKER 23687 MODULAR POWER TOOL MOBILE CABINET 646MM
- bunker:23687
- rubix:390A4466
- manufacturer :23687
- Delivery usually within ( 7 ) days
- Height:859 mm
- Width:646 mm
£ 375.00 excl. VAT
/ Each
BUNKER 31770 T1 STORAGE BOX GREY
- bunker:31770
- rubix:395A2637
- manufacturer :31770
- ean:5059482078729
- Delivery usually within ( 7 ) days
- Material:rigid steel construction with durable phosphate coating
- Height:490 mm
- Length:935 mm
£ 408.33 excl. VAT
/ Each
BUNKER 29792 5 DRAWER TROLLEY
- bunker:29792
- rubix:382A0572
- manufacturer :29792
- ean:5059482021091
- Delivery usually within ( 7 ) days
- Number of drawers:5
- Height:862 mm
- Width:646 mm
£ 458.33 excl. VAT
/ Each
BUNKER 07135 S1 SLIDING BOX GREY
- bunker:7135
- rubix:395A2618
- manufacturer :07135
- ean:5059482080142
- Delivery usually within ( 7 ) days
- Number of drawers:1
- Height:312 mm
- Width:500 mm
£ 481.67 excl. VAT
/ Each
BUNKER 07136 S1 SLIDING BOX BLACK
- bunker:7136
- rubix:395A2621
- manufacturer :07136
- ean:5059482080159
- Delivery usually within ( 7 ) days
- Number of drawers:1
- Height:312 mm
- Width:500 mm
£ 481.67 excl. VAT
/ Each
BUNKER 29779 7 DRAWER TROLLEY
- bunker:29779
- rubix:382A0570
- manufacturer :29779
- ean:5059482021084
- Delivery usually within ( 7 ) days
- Number of drawers:7
- Height:862 mm
- Width:646 mm
£ 558.32 excl. VAT
/ Each
BUNKER 28088 MODULAR TALL FLOOR CABINET 2 DOOR 4 DRAWER 2000MM
- bunker:28088
- rubix:390A4468
- manufacturer :28088
- Delivery usually within ( 7 ) days
- Number of drawers:4
- Height:2000 mm
- Width:915 mm
£ 1,083.33 excl. VAT
/ Each
BUNKER 24248 9 DRAWER ROLLER CABINET 36IN BLACK
- bunker:24248
- rubix:390A4435
- manufacturer :24248
- Delivery usually within ( 7 ) days
- Number of drawers:9
- Height:1497 mm
- Width:915 mm
£ 1,325.00 excl. VAT
/ Each
BUNKER 28343 5 DRAWER WORKBENCH ROLLER TOOL CABINET 61IN GREY
- bunker:28343
- rubix:390A4434
- manufacturer :28343
- Delivery usually within ( 7 ) days
- Number of drawers:5
- Height:974 mm
- Width:1549 mm
£ 1,583.33 excl. VAT
/ Each
BUNKER 24254 13 DRAWER ROLLER CABINET AND TOOL CHEST 52IN BLUE
- bunker:24254
- rubix:390A4426
- manufacturer :24254
- Delivery usually within ( 7 ) days
- Number of drawers:13
- Height:1572 mm
- Width:1310 mm
£ 1,608.33 excl. VAT
/ Each
BUNKER 28077 10 DRAWER TROLLEY BLACK 56IN
- bunker:28077
- rubix:390A4436
- manufacturer :28077
- Delivery usually within ( 7 ) days
- Number of drawers:10
- Height:973 mm
- Width:1502 mm
£ 1,733.33 excl. VAT
/ Each
BUNKER 08242 56 10 DRAWER WORKSTATION GREY
- bunker:08242
- rubix:381A7214
- manufacturer :08242
- ean:5059482038273
- Delivery usually within ( 7 ) days
- Number of drawers:56
- Height:1884 mm
- Width:1502 mm
£ 2,083.33 excl. VAT
/ Each
BUNKER 08269 48 14 DRAWER MULTI-FUNCTGREEN
- bunker:08269
- rubix:381A7218
- manufacturer :08269
- ean:5059482038297
- Delivery usually within ( 7 ) days
- Number of drawers:48
- Height:1009 mm
- Width:1430 mm
£ 2,083.33 excl. VAT
/ Each
BUNKER 04389 25PC COMBO WITH SINK & WTOP
- bunker:04389
- rubix:381A6250
- manufacturer :04389
- ean:5059482051838
- Delivery usually within ( 7 ) days
- Height:2005 mm
- Width:4940 mm
£ 4,491.66 excl. VAT
/ Each
BUNKER 04393 25PC COMBO WITHOUT SINK&SS TOP
- bunker:04393
- rubix:381A6253
- manufacturer :04393
- ean:5059482051869
- Delivery usually within ( 7 ) days
- Height:2005 mm
- Width:4940 mm
£ 4,491.66 excl. VAT
/ Each
BUNKER 24222 22PCS 4 TIER RACKING 1600MM
- bunker:24222
- rubix:390A4455
- manufacturer :24222
- Delivery usually within ( 7 ) days
- Type:bunker 24222 22pcs 4 tier racking 1600mm
- Height:1600 mm
- Depth:600 mm
£ 881.67 excl. VAT
/ Each
BUNKER 31772 T1 STORAGE BOX GREEN
- bunker:31772
- rubix:395A2633
- manufacturer :31772
- ean:5059482078736
- Delivery usually within ( 7 ) days
- Length:935 mm
- Width:530 mm
£ 408.33 excl. VAT
/ Each
24 items of 57
























