References
Draper:83552
Rubix:382A7815
Manufacturer :83552
EAN:5010559835522
Product details : DRAPER 83552 HOSE STORAGE HOOK
3 in 1 vacuum cleaner ideal for the home, workshop, office and garage environments and especially useful for car valeting. Featuring a variable suction switch and spray facility for valeting carpets, floors, upholstery and hard surfaces. The detergent is added in the form of a pressurized spray. This cleaner is also designed to pick up dry material. It has a 20L tank and 4L detergent capacity. Fitted with 10m (approx.) cable and approved plug. This cleaner is Supplied with the following; Paper dust bag, Cartridge filter, Anti foam filter, 3m flexible hose, Stainless steel retractable extension tube, Ergonomic trigger with remote start stop function, Round brush, Crevice nozzle, Multi use brush with metal base and retractable brush, Small spray - suction nozzle, Large spray - suction nozzle + squeegeeAll accessories are 35mm diameter
Technical specifications
Attributes
| Type | draper 83552 hose storage hook |
|---|
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
- Delivery usually within ( 7 ) days

