References
Draper:34035
Rubix:382A1234
Manufacturer :34035
EAN:5010559340354

Product details : DRAPER 34035 OUTPUT HOSE ADAPTOR FOR 31561
Output Elbow for 31561
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Length | 0.13 m |
| Application | connector for draper model 31561 (34035) booster pump system: attaches to the outlet and works with the 25mm (1') hose size. |
| Colour | blue |
| Service pressure | 1.5 bar |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Delivery usually within ( 7 ) days
