DRAPER 30310 KNEELING KNEELER KNEE PAD MAT 405 X 180 X 25 MM

Draper

See technical information
References
Draper:30310
Rubix:792586
brand logo
Technical specifications
Typedraper 30310 kneeling kneeler knee pad mat 405 x 180 x 25 mm

Product details : DRAPER 30310 KNEELING KNEELER KNEE PAD MAT 405 X 180 X 25 MM


Manufactured from easy to clean water-resistant dense foam 25mm thick.

Technical specifications


Attributes
Typedraper 30310 kneeling kneeler knee pad mat 405 x 180 x 25 mm
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
  • Usually arrives within 14 working days