Gardening tools
Filter Options
CATEGORIES
gardening tools - accessory / spare part (107)
shovel for gardening tool (56)
rake (46)
fork (44)
spade (35)
axe (25)
secateurs (23)
branch cutter (18)
scraper (15)
hoe (15)
handle for garden tool (13)
wheelbarrow (12)
claw (10)
pick (9)
garden scraper (5)
tree saw (4)
hoe-fork (4)
scythe / sickle (2)
Brand
bahco
(9)
bulldog tools
(3)
carters (richard carter)
(14)
draper
(177)
draper expert
(36)
estwing
(6)
haemmerlin
(2)
430 Product(s) with 444 variant(s):
SPARTEX SNOW-SHOVEL WITH HANDLE WIDTH CM 36,5 845556
- spartex:845556
- rubix:209A8033
- ean:3660338080111
- In stock: Next day delivery
- Shape of head:snow shovel shape
- Width:36.5 cm
- Height:42.5 cm
£ 73.42 excl. VAT
/ Each
SPARTEX RAKE, FORGED SOCKET NUMBER OF TEETH 16 WIDTH 460MM 854242
- spartex:854242
- rubix:209A8328
- ean:3660338100741
- In stock: Next day delivery
- Number of teeth:16
- Length:90 mm
£ 28.76 excl. VAT
/ Each
SPARTEX 853861 STRAIGHT WOODEN HANDLE 110 CM
- spartex:853861
- rubix:209A8273
- ean:3660338098291
- In stock: Next day delivery
- Type:wooden handle for a garden tool
£ 6.16 excl. VAT
/ Each
SPARTEX 853863 WOODEN HANDLE FOR RAKE LENGTH 1500MM
- spartex:853863
- rubix:209A7519
- ean:3660338098307
- In stock: Next day delivery
- Type:wooden handle for a garden tool
£ 8.60 excl. VAT
/ Each
SPARTEX ROUND SHOVEL, WITH HANDLE WIDTH CM 27 845550
- spartex:845550
- rubix:209A8270
- ean:3660338080098
- In stock: Next day delivery
- Shape of head:gooseneck round
- Width:27 cm
- Height:27 cm
£ 37.49 excl. VAT
/ Each
SPARTEX SCRAPER, WELDED BLADE WITHOUT HANDLE WIDTH 300MM 845545
- spartex:845545
- rubix:209A8212
- ean:3660338080166
- In stock: Next day delivery
- Length:500 mm
- Width:300 mm
- Handle:not included
£ 26.44 excl. VAT
/ Each
SPARTEX 853873 WOODEN HANDLE FOR SHOVEL
- spartex:853873
- rubix:209A7825
- ean:3660338098352
- In stock: Next day delivery
- Type:wooden handle for a garden tool
£ 8.89 excl. VAT
/ Each
SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
- spartex:853865
- rubix:209A7814
- ean:3660338098314
- Usually arrives within 14 working days
- Handle:wood
- Weight:0.75 kg
£ 6.24 excl. VAT
/ Each
SPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542
- spartex:845542
- rubix:209A8268
- ean:3660338080074
- Usually arrives within 14 working days
- Shape of head:square swan neck
- Width:23 cm
- Height:41 cm
£ 19.21 excl. VAT
/ Each
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
- roebuck:845562
- rubix:209A8209
- ean:3660338080142
- Usually arrives within 14 working days
- Handle:900x49
- Weight:3.205 kg
£ 88.25 excl. VAT
/ Each
SPARTEX ROUND, GOOSE NECK SHOVEL, WITHOUT HANDLE WIDTH CM 29 854241
- spartex:854241
- rubix:209A8260
- ean:3660338100734
- Usually arrives within 14 working days
- Shape of head:swan neck round
- Width:29 cm
- Height:42 cm
£ 18.35 excl. VAT
/ Each
SPARTEX ROUND SPADE WITH TURN-UP, WITHOUT HANDLE WIDTH CM 27 845554
- spartex:845554
- rubix:209A8320
- ean:3660338080104
- Usually arrives within 14 working days
- Shape of head:alsace
- Width:27 cm
- Height:30 cm
£ 18.62 excl. VAT
/ Each
GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
- roebuck:845636
- rubix:209A8173
- ean:3660338080289
- Usually arrives within 14 working days
- Handle:tri-material
- Weight:1 kg
£ 35.26 excl. VAT
/ Each
SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
- spartex:845558
- rubix:209A8210
- ean:3660338080128
- Usually arrives within 14 working days
- Handle:not included
- Weight:2.5 kg
£ 40.75 excl. VAT
/ Each
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
- spartex:845560
- rubix:209A8211
- ean:3660338080135
- Usually arrives within 14 working days
- Handle:900x50
- Weight:3.2 kg
£ 50.76 excl. VAT
/ Each
SPARTEX 865626 INFLATED WHEEL DIAMETER MM 400
- spartex:865626
- rubix:217A4708
- ean:3660338198861
- Usually arrives within 14 working days
- Type:inflated wheel
£ 74.13 excl. VAT
/ Each
WOLF GARTEN WKM MULTI-CHANGE POND NET
- wolf-garten:71ANA011650
- rubix:80296149
- manufacturer :WK-M
- ean:4008423878493
- In stock: Next day delivery
- Type:wolf garten wkm multi-change pond net
£ 37.49 excl. VAT
/ Each
WOLF GARTEN PC370MSPRO MULTI-CHANGE POWERCUT PROFESSIONAL PRUNING SAW
- wolf-garten:PC370MSPRO
- rubix:203A5218
- ean:4008423878608
- In stock: Next day delivery
- Length:645 mm
£ 45.83 excl. VAT
/ Each
DRAPER 30310 KNEELING KNEELER KNEE PAD MAT 405 X 180 X 25 MM
- draper:30310
- rubix:792586
- In stock: Next day delivery
- Type:draper 30310 kneeling kneeler knee pad mat 405 x 180 x 25 mm
£ 7.27 excl. VAT
/ Each
WOLF GARTEN FBM MULTI-CHANGE WEEDING BRUSH
- wolf-garten:71AAA020650
- rubix:80075849
- manufacturer :FB-M
- ean:4008423878240
- In stock: Next day delivery
- Type:wolf garten fbm multi-change weeding brush
£ 16.66 excl. VAT
/ Each
WOLF GARTEN ZMI15 142CM ALUMINIUM HANDLE
- wolf-garten:ZMI15
- rubix:80053172
- ean:4009269393829
- In stock: Next day delivery
- Type:wolf garten zmi15 142cm aluminium handle
£ 15.46 excl. VAT
/ Each
WOLF GARTEN RMM MULTI-CHANGE LAWN EDGE IRON
- wolf-garten:71AAA038650
- rubix:170A0765
- manufacturer :RM-M
- ean:4008423878059
- In stock: Next day delivery
- Type:wolf garten rmm multi-change lawn edge iron
£ 19.99 excl. VAT
/ Each
DRAPER 53234 9L GALV WATERING CAN C/W ROSE
- draper:53234
- rubix:227A9072
- manufacturer :53234
- In stock: Next day delivery
- Type:draper 53234 9l galv watering can c/w rose
£ 26.60 excl. VAT
/ Each
WOLF GARTEN ZM04 35CM SMALL HANDLE
- wolf-garten:ZM04
- rubix:80254092
- ean:4009269394482
- In stock: Next day delivery
- Type:wolf garten zm04 35cm small handle
£ 8.33 excl. VAT
/ Each
24 items of 430



























