DRAPER 52014 13MM FLEXI HEAD SPANNER

Draper

See technical information

References

Draper:52014
Rubix:236A1018
Manufacturer :52014
brand logo

Technical specifications

Typedraper 52014 13mm flexi head spanner

Product details : DRAPER 52014 13MM FLEXI HEAD SPANNER


The Draper HI-TORQ® flexible head allows movement through 180°. Only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.

Technical specifications


Attributes
Typedraper 52014 13mm flexi head spanner
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
  • Delivery usually within ( 7 ) days