DRAPER 31432 80MM RING SLOGGING SPANN. FLAT

Draper

See technical information
References
Draper:31432
Rubix:382A0813
Manufacturer :31432
EAN:5010559314324
brand logo
Technical specifications
Typedraper 31432 80mm ring slogging spann. flat

Product details : DRAPER 31432 80MM RING SLOGGING SPANN. FLAT


Flat pattern spanners with striking end. Forged from good quality carbon steel, hardened, tempered with black phosphate finish. Length +/ - 5mm.

Technical specifications


Attributes
Typedraper 31432 80mm ring slogging spann. flat
Show UNSPSC/ECL@SS
£ 184.25 excl. VAT
/ Each
£ 221.10 incl. VAT
  • Delivery usually within ( 7 ) days