References
Draper Expert:17696
Rubix:381A8904
Manufacturer :17696
EAN:5010559176960
Product details : DRAPER EXPERT 17696 FULLY INSULATED CONTRACTORS POST HOLE DIGGER
Fully insulated post hole digger designed for working on or near live cable and wires. Individually tested to 10,000V, guaranteeing safe working on 1,000V and complying to the BS 8020 standards. Manufactured with an epoxy fibreglass core and attached to a fully enclosed insulated shaft. Each post hole digger is Supplied with a certificate of conformity, which correlates with a unique traceability number embossed on the shaft.
Technical specifications
Attributes
| Type | draper expert 17696 fully insulated contractors post hole digger |
|---|
Show UNSPSC/ECL@SS
£ 66.65 excl. VAT
/ Each
£ 79.98 incl. VAT
- Delivery usually within ( 7 ) days