References
Draper:04604
Rubix:381A6303
Manufacturer :04604
EAN:5010559046041
Product details : DRAPER 04604 PETROL CULTIVATOR/TILLER 161CC
This powerful 161cc tiller and cultivator is suitable for any soil type, breaking up compacted ground with ease. It is ideal for preparing garden seeding beds, vegetable patches and work in small holdings and allotments. The 4-stroke petrol engine features a recoil start and variable speed. The heavy duty gears drive six robust, 4-tooth blades that are capable of a tilling width of 560mm. The adjustable tilling depth is simple to set using the depth control on the drag bar; digging down to a maximum of 260mm. The machine is self-propelled for better manoeuvrability and effortless working. The height adjustable handlebar ensures comfortable use of the controls, which includes the speed adjustment, safety clutch and emergency stop. The front handle and wheel make it easier to move the machine, and the front wheel is easily lifted into a cultivating position. Supplied with spark plug wrench and fuel filling funnel. Compatible with E10 fuel.
Technical specifications
Attributes
| Type | draper 04604 petrol cultivator/tiller 161cc |
|---|
Show UNSPSC/ECL@SS
£ 385.00 excl. VAT
/ Each
£ 462.00 incl. VAT
- Delivery usually within ( 7 ) days




