References
Draper:27762
Rubix:382A0348
Manufacturer :27762
EAN:5059482045752
Product details : DRAPER 27762 6PC FLEX RATC RING SPANNER SET
These Draper HI-TORQ® metric double flexible head ratchet ring spanners are forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. Both ring ends have a 180° flex head and 90-tooth ratchet mechanism, and the 4° movement enables use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener. This six-piece set contains the full range.
Technical specifications
Attributes
| Type | draper 27762 6pc flex ratc ring spanner set |
|---|
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Delivery usually within ( 7 ) days


